Apply to be a TradeMaster!
Main product image of Radiant Spec-Grade Self-Test GFCI Receptacle - Gray (20A)
Magnifying glass
Hover image to zoom

Radiant Spec-Grade Self-Test GFCI Receptacle - Gray (20A)

SKU:
2097GRY
Rating:
(0)
Q&A:
(0)
Radiant Spec-Grade Self-Test GFCI Receptacle - Gray (20A)
Magnifying glass
Hover image to zoom
$23.03 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Commercial
Product Highlight: Color
Gray

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Radiant Spec-Grade Self-Test GFCI Receptacle - Gray (20A)

Product Overview
GFCI receptacles from the radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other outlets found within six feet of a sink or water source. GFCI outlets should always be used when replacing existing GFCI outlets during renovation. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately. Spec-Grade devices are engineered to meet federal specifications for use in commercial installations.

Product Features
  • Part of the radiant: collection
  • Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the trip indicator light (red LED) flashes to signal that the GFCI should be replaced
  • Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box
  • Feed-thru wiring configuration allows GFCI to protect downstream receptacles
  • Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly
  • Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire and two back wire holes per terminal
  • Mounting screws are shipped captive in the device and wall plate for easier installation
  • Dual-direction test and reset button colors match the device face
  • Supplied with matching TP wall plate
  • 10kA short circuit rating
  • 20 Amp feed-thru capacity

Specs

–
Type:

GFCI

Duplex Receptacle

Amperage:

20

Voltage:

125v

Grade:

Commercial

Color:

Gray

NEMA Rating:

5-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy