Apply to be a TradeMaster!
Main product image of Hospital-Grade Self-Test Duplex GFCI Receptacle, NEMA 5-20R - White (20A)
Magnifying glass
Hover image to zoom

Hospital-Grade Self-Test Duplex GFCI Receptacle, NEMA 5-20R - White (20A)

SKU:
2097HGW
Rating:
(0)
Q&A:
(0)
Hospital-Grade Self-Test Duplex GFCI Receptacle, NEMA 5-20R - White (20A)
Magnifying glass
Hover image to zoom
$38.89 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Hospital
Product Highlight: Color
White

Description

–
Hospital-Grade Self-Test Duplex GFCI Receptacle, NEMA 5-20R - White (20A)

Product Overview
Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™- Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Specs

–
Type:

Duplex Receptacle

GFCI

Amperage:

20

Voltage:

125v

Poles:

2

Grade:

Hospital

Color:

White

NEMA Rating:

5-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy