Apply to be a TradeMaster!
Main product image of 1p Specification Grade Switch - 20A White (120/277V)
Magnifying glass
Hover image to zoom

1p Specification Grade Switch - 20A White (120/277V)

SKU:
2621W
Rating:
(0)
Q&A:
(0)
1p Specification Grade Switch - 20A White (120/277V)
Magnifying glass
Hover image to zoom
$20.62 each
In Stock
In Stock
Get 7 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps

Description

–
1p Specification Grade Switch - 20A White (120/277V)

Product Features
  • Impact-resistant polycarb back body and frame.
  • Cushioned thermoplastic paddle assures smooth, quiet, long term operation.
  • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts.
  • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire.
  • Terminals made of high conductivity brass and serrated for maximum wire gripping.
  • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance.
  • Integral auto-ground clip for positive ground to metal boxes.
  • Tri-drive ground, terminal, and mounting screws.
  • All terminal screws backed out, ready-to-install.
Product Specifications
  • Color: White
  • Country Of Origin: Mexico
  • Product Line: Pass & Seymour
  • Application Sector: Residential/Commercial
  • Standard: UL 20
  • Number of Poles: Single Pole
  • Voltage: 120 V
  • Contact Rating: 20Amp, 120/277Vac
  • Action: Single pole

Specs

–
Country of Origin:

Mexico

Product Type:

Switch

Voltage:

120v

277v

Poles:

1

Color:

White

Amperage:

20

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy