Apply to be a TradeMaster!
Main product image of Heavy-Duty Decorator Spec Grade Receptacles w/ Side Wire - 20A White (125V)
Magnifying glass
Hover image to zoom

Heavy-Duty Decorator Spec Grade Receptacles w/ Side Wire - 20A White (125V)

SKU:
26342W
Rating:
(0)
Q&A:
(0)
Heavy-Duty Decorator Spec Grade Receptacles w/ Side Wire - 20A White (125V)
Magnifying glass
Hover image to zoom
$15.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Heavy-Duty Decorator Spec Grade Receptacles w/ Side Wire - 20A White (125V)

Product Features
  • Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.
  • One-piece, brass, triple-wipe power contacts for lasting retention.
  • Heavy-duty compact design for easier installation and long lasting performance.
  • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
  • Impact-resistant nylon face.
  • Terminal compartments isolated from each other for positive conductor containment.
  • All devices fit standard #26 opening wall plate.
  • Tri-drive terminal and mounting screws.
  • Auto-ground clip assures positive ground
Product Specifications
  • Color: White
  • Country Of Origin: Mexico
  • Product Line: Pass & Seymour
  • Application Sector: Residential/Commercial
  • Standard: UL 498
  • Number of Poles: Double Pole
  • Voltage: 125 V
  • Connection: Wire Ground
  • Wire Size: 4 AWG
  • Number of Wires: 3

Specs

–
Country of Origin:

Mexico

Color:

White

Application:

Commercial

Residential

Voltage:

125v

Amperage:

20

Poles:

2

Wiring:

3 Wire

Wire Size:

#4 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy