Apply to be a TradeMaster!
Main product image of Heavy-Duty Decorator Spec Grade Receptacles w/ Back & Side Wire - 20A Ivory (250V)
Magnifying glass
Hover image to zoom

Heavy-Duty Decorator Spec Grade Receptacles w/ Back & Side Wire - 20A Ivory (250V)

SKU:
26852I
Rating:
(0)
Q&A:
(0)
Heavy-Duty Decorator Spec Grade Receptacles w/ Back & Side Wire - 20A Ivory (250V)
Magnifying glass
Hover image to zoom
$30.62 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Voltage
250v
Product Highlight: Amperage
20 Amps

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Heavy-Duty Decorator Spec Grade Receptacles w/ Back & Side Wire - 20A Ivory (250V)

Product Features
  • Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.
  • One-piece, brass, triple-wipe power contacts for lasting retention.
  • Heavy-duty compact design for easier installation and long lasting performance.
  • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
  • Impact-resistant nylon face.
  • Terminal compartments isolated from each other for positive conductor containment.
  • Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.
  • All devices fit standard #26 opening wall plate.
  • Tri-drive terminal and mounting screws.
  • Auto-ground clip assures positive ground.
Product Specifications
  • Color: Ivory
  • Country Of Origin: Mexico
  • Product Line: Pass & Seymour
  • Application Sector: Commercial
  • Standard: UL498, cUL CSA
  • Number of Poles: Double Pole
  • Voltage: 250 V
  • Connection: Back and side wire
  • Dielectric Strength: Withstands 2000V minimum
  • Temperature Rating: Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact
  • Wire Size: #14 - #10
  • Number of Wires: 3
  • Environmental Conditions: Flammability: UL94 V2

Specs

–
Country of Origin:

Mexico

Color:

Ivory

Application:

Commercial

Voltage:

250v

Amperage:

20

Poles:

2

Wiring:

3 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy