Apply to be a TradeMaster!
Main product image of Duplex Receptacle - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom

Duplex Receptacle - Ivory (15A, 125V)

SKU:
3232I
Rating:
(1)
Q&A:
(0)
Duplex Receptacle - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom
$1.17 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
Ivory

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Duplex Receptacle - Ivory (15A, 125V)

Specs

–
Type:

Duplex Receptacle

Amperage:

15

Voltage:

125v

Grade:

Residential

Poles:

2

Ground:

Grounding

Wire Size:

#4 AWG

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I use it for a hobby. It is very high quality.
jfarm
Olney,TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy