Apply to be a TradeMaster!
Main product image of Tamper-Resistant External Pressure Plated Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom

Tamper-Resistant External Pressure Plated Duplex Receptacle, NEMA 5-15R - White (15A, 125V)

SKU:
3232TREXWRW
Rating:
(0)
Q&A:
(0)
Tamper-Resistant External Pressure Plated Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom
$3.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Grade
Residential
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

–

Save time and reduce the risk of improper wiring with the 15A Tamper-Resistant External Pressure Plated Duplex Receptacle. The external pressure plate expedites installation, requiring no need to loop the wire. It also provides additional space to easily fit larger wire gauge sizes, up to #10 wires. Also including tamper and weather* resistance, this model was designed for use in outdoor spaces.


Features:

  • Back and side wire termination options accepts #14-#10AWG solid & stranded wires, Copper-clad aluminum, and copper wire
  • External pressure plate enables faster installation by eliminating the need to loop wire
  • Protects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effect.
  • Quality materials, durability and time-tested design
  • Accepts CCA/copper wire
  • Easy to find product marking to ensure compatibility and reduce job shutdown
  • Designed with weather-resistance for use in outdoor locations such as decks, patios and pool areas. *Must be installed in weatherproof enclosure per NEC requirements.
  • Pairs with while-in-use weather-proof cover.
  • Back and side wire termination options accepts #14-#10AWG solid & stranded wires, Copper-clad aluminum, and copper wire

Specs

–
NEMA Rating:

5-15R

Type:

Duplex Receptacle

Tamper Resistant

Color:

White

Grade:

Residential

Poles:

2

Voltage:

125v

Amperage:

15

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy