The Day Savers – A National Tradesmen Day Contest
Main product image of Self-Grounding Tamper-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom

Self-Grounding Tamper-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)

SKU:
3232TRSW
Rating:
(0)
Q&A:
(0)
Self-Grounding Tamper-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom
$2.17 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
White

Specs

Type:

Duplex Receptacle

Tamper Resistant

Amperage:

15

Voltage:

125v

Grade:

Residential

Poles:

2

NEMA Rating:

5-15R

Ground:

Self Grounding

Wire Size:

12

14

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy