Apply to be a TradeMaster!
Main product image of Tamper-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom

Tamper-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)

SKU:
3232TRW
Rating:
(0)
Q&A:
(0)
Tamper-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom
$1.87 each
In Stock
In Stock
Get 57 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
White

Description

–
Tamper-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)

Specs

–
Type:

Duplex Receptacle

Tamper Resistant

Amperage:

15

Voltage:

125v

Grade:

Residential

Poles:

2

Ground:

Grounding

NEMA Rating:

5-15R

Wire Size:

#4 AWG

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy