Apply to be a TradeMaster!
Main product image of Weather-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom

Weather-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)

SKU:
3232TRWRW
Rating:
(1)
Q&A:
(0)
Weather-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom
$3.02 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
White

Description

–
Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution. And since this receptacle is tamper resistant as required by the National Electrical Code® (NEC®), you can feel confident that your children will be protected.

Specs

–
Type:

Tamper Resistant

Weather Resistant

Duplex Receptacle

Amperage:

15

Voltage:

125v

Grade:

Residential

Poles:

2

NEMA Rating:

5-15R

Ground:

Grounding

Wire Size:

12

14

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works for a porch outlet

It works for a porch outlet. It's a lightweight receptacle, so it's not for constant heavy use, but for occasional use it's fine, and the weather resistant feature is really useful
Customer
Baltimore MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy