Apply to be a TradeMaster!
Main product image of Straight Blade Single Surface Receptacle, 3P, 4-Wire, NEMA 14-50R - Black (50A, 125/250V)
Magnifying glass
Hover image to zoom

Straight Blade Single Surface Receptacle, 3P, 4-Wire, NEMA 14-50R - Black (50A, 125/250V)

SKU:
3854
Rating:
(0)
Q&A:
(0)
Straight Blade Single Surface Receptacle, 3P, 4-Wire, NEMA 14-50R - Black (50A, 125/250V)
Magnifying glass
Hover image to zoom
$45.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
125/250v
Product Highlight: Grade
Commercial
Product Highlight: Color
Black

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Straight Blade Single Surface Receptacle, 3P, 4-Wire, NEMA 14-50R - Black (50A, 125/250V)

Specs

–
Amperage:

50

Voltage:

125/250v

Poles:

3

Wire Size:

#4 AWG

Grade:

Commercial

NEMA Rating:

14-50R

Ground:

Grounding

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy