Apply to be a TradeMaster!
Main product image of Angled Plug, 2P, 3-Wire, 30/50A, NEMA WD-1/WD-6 - Black (250V)
Magnifying glass
Hover image to zoom

Angled Plug, 2P, 3-Wire, 30/50A, NEMA WD-1/WD-6 - Black (250V)

SKU:
3869
Rating:
(0)
Q&A:
(0)
Angled Plug, 2P, 3-Wire, 30/50A, NEMA WD-1/WD-6 - Black (250V)
Magnifying glass
Hover image to zoom
$43.13 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black

Description

–
Angled Plug, 2P, 3-Wire, 30/50A, NEMA WD-1/WD-6 - Black (250V)

Specs

–
Type:

Straight Blade Plug

Voltage:

250v

Poles:

2

Amperage:

50

NEMA Rating:

WD-6

WD-1

Wire Size:

#4 AWG

Ground:

Non-Grounding

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy