Apply to be a TradeMaster!
Main product image of Medium-Duty Dead Front Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Black (125V)
Magnifying glass
Hover image to zoom

Medium-Duty Dead Front Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Black (125V)

SKU:
5276BK
Rating:
(0)
Q&A:
(0)
Medium-Duty Dead Front Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Black (125V)
Magnifying glass
Hover image to zoom
$4.21 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Black

Description

–
Medium-Duty Dead Front Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Black (125V)

Product Features
  • All nylon construction, provides excellent impact and chemical resistance.
  • Simple turn and twist assembly for quick installation.
  • Ready-to-wire from factory, saves time and money.
  • All black, perfect for stage and entertainment applications.
  • Internal finger grips automatically adjust to securely grip the cord jacket.

Specs

–
Type:

Straight Blade Plug

Voltage:

125v

Poles:

2

Amperage:

15

NEMA Rating:

5-15P

Wire Size:

#4 AWG

Ground:

Grounding

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy