Apply to be a TradeMaster!
Main product image of Dual-Controlled Plug Load Controllable Duplex Receptacle, 20A, 2P, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Dual-Controlled Plug Load Controllable Duplex Receptacle, 20A, 2P, NEMA 5-20R - White (125V)

SKU:
5362CDW
Rating:
(0)
Q&A:
(0)
Dual-Controlled Plug Load Controllable Duplex Receptacle, 20A, 2P, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$7.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Grade
Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Dual-Controlled Plug Load Controllable Duplex Receptacle, 20A, 2P, NEMA 5-20R - White (125V)

Product Features
  • Can be wired to any number of system-based or stand-alone plug load control solutions.
  • Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly.
  • 0.032 inch thick, brass, triple-wipe power contacts for lasting retention.
  • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
  • Impact-resistant nylon face.
  • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.
  • Terminal compartments isolated from each other for positive conductor containment.
  • Tri-drive terminal and mounting screws.
  • Auto-ground clip assures positive ground.

Specs

–
Voltage:

125v

Poles:

2

Grade:

Industrial

NEMA Rating:

5-20R

Amperage:

20

Features:

Dual Control

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy