Apply to be a TradeMaster!
Main product image of Heavy-Duty Spec-Grade Single Receptacle, 2P, Side Wire, NEMA 6-20R - Ivory (20A, 250V)
Magnifying glass
Hover image to zoom

Heavy-Duty Spec-Grade Single Receptacle, 2P, Side Wire, NEMA 6-20R - Ivory (20A, 250V)

SKU:
5851I
Rating:
(0)
Q&A:
(0)
Heavy-Duty Spec-Grade Single Receptacle, 2P, Side Wire, NEMA 6-20R - Ivory (20A, 250V)
Magnifying glass
Hover image to zoom
$9.69 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
250v
Product Highlight: Grade
Commercial
Product Highlight: Color
Ivory

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Heavy-Duty Spec-Grade Single Receptacle, 2P, Side Wire, NEMA 6-20R - Ivory (20A, 250V)

Product Features
  • Auto-ground clip assures positive ground.
  • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.
  • Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.
  • Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.
  • One-piece brass triple-wire power contacts for lasting retention.

Specs

–
Amperage:

20

Voltage:

250v

Poles:

2

NEMA Rating:

6-20R

Grade:

Commercial

Ground:

Grounding

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy