Apply to be a TradeMaster!
Main product image of Single-Pole Grounding Toggle Switch, 15A - Brown (120V)
Magnifying glass
Hover image to zoom

Single-Pole Grounding Toggle Switch, 15A - Brown (120V)

SKU:
660G
Rating:
(0)
Q&A:
(0)
Single-Pole Grounding Toggle Switch, 15A - Brown (120V)
Magnifying glass
Hover image to zoom
$1.43 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Brown

Description

–
Single-Pole Grounding Toggle Switch, 15A - Brown (120V)

Product Overview Single Pole Switch with grounded terminals, is made with a thermoplastic toggle and frame. It has a smooth, quiet toggle action. It is made with high-impact resistant construction. 15 amps, 120 volts.

Specs

–
Application:

Light Switch

Amperage:

15

Voltage:

120v

Poles:

1

Grade:

Commercial

Residential

Ground:

Grounding

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy