The Day Savers – A National Tradesmen Day Contest
Main product image of 3P, 3-Phase AC Manual Controller Toggle Switch, 30A - Black (600V) w/ NEMA 1
Magnifying glass
Hover image to zoom

3P, 3-Phase AC Manual Controller Toggle Switch, 30A - Black (600V) w/ NEMA 1

SKU:
7813PMD
Rating:
(0)
Q&A:
(0)
3P, 3-Phase AC Manual Controller Toggle Switch, 30A - Black (600V) w/ NEMA 1
Magnifying glass
Hover image to zoom
$113.27 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
600V
Product Highlight: Horse Power
20 HP
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black

Description

3P, 3-Phase AC Manual Controller Toggle Switch, 30A - Black (600V) w/ NEMA 1

Product Features
  • High Horsepower rating of 20HP
  • Gull-wing shaped brass terminal pressure clamps
  • Constructed of glass-reinforced thermoplastic
  • UL508 and cULus Listing of individual device and assembled device within enclosure
  • Heavy-duty zinc-plated steel strap, two brass rivets secure strap to housing
  • External screw-pressure-plate back and side wire terminal screws unstaked for use with ring terminals
Product Specifications
  • Color: Black
  • Country Of Origin: Mexico
  • Product Line: Pass & Seymour
  • Standard: CSA Listed, UL Listed
  • Voltage: 600 V
  • Actuator: Toggle
  • Connection: Side & Back Wired
  • Enclosure Type: NEMA 1
  • Environmental Conditions: UL94 V2
  • Operating Cycles: 50000

Specs

Country of Origin:

Mexico

Application:

Light Switch

Type:

3 Phase

Manual

3 Pole

Toggle Switch

Voltage:

600V

Horse Power:

20

Amperage:

30

Color:

Black

Enclosure Type:

NEMA-1

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy