Apply to be a TradeMaster!
Main product image of Extra Heavy-Duty Hospital Grade Receptacles w/ Back & Side Wire - 20A White (125V)
Magnifying glass
Hover image to zoom

Extra Heavy-Duty Hospital Grade Receptacles w/ Back & Side Wire - 20A White (125V)

SKU:
8300W
Rating:
(0)
Q&A:
(0)
Extra Heavy-Duty Hospital Grade Receptacles w/ Back & Side Wire - 20A White (125V)
Magnifying glass
Hover image to zoom
$36.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Hospital

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Extra Heavy-Duty Hospital Grade Receptacles w/ Back & Side Wire - 20A White (125V)

Product Features
  • One-piece nickel-plated brass mounting strap with integral ground.
  • Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.
  • Two drive screws anchor strap to back body and face.
  • Exclusive patented feature, circuit label on face allows permanent circuit identification.
  • .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention.
  • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
  • Impact-resistant nylon face and back body.
  • Oversized #10 deep tri-drive head brass terminal and ground screws.
  • Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.
  • External nickel-plated screw-presure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.
  • Line terminals accept #14 - #10 AWG stranded or solid copper-clad conductors.
  • Auto-ground clip assures positive ground.
  • Illuminated version features exclusive LED lamp with solder connection for long durable life (10-12 years).
Product Specifications
  • Color: White
  • Country Of Origin: Mexico
  • Product Line: Pass & Seymour
  • Application Sector: Commercial
  • Standard: cULus UL498, CSA C22.2 No. 42
  • Number of Poles: Double Pole
  • Voltage: 125 V
  • Connection: Back and side wire
  • Dielectric Strength: Withstands 2000V minimum
  • Temperature Rating: Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact
  • Wire Size: #14 - #10
  • Number of Wires: 3
  • Environmental Conditions: Flammability: UL94 V2 and UL94-5 VA

Specs

–
Country of Origin:

Mexico

Color:

White

Application:

Industrial

Amperage:

20

Voltage:

125v

Poles:

2

Wiring:

3 Wire

Wire Size:

10-14

Grade:

Hospital

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy