Apply to be a TradeMaster!
Main product image of Radiant Outdoor Weather-Resistant, Tamper-Resistant External Pressure Plated Outlet Duplex Receptacle, NEMA 5-15R - White (15A, 125V), 885TREXWRW
Magnifying glass
Hover image to zoom

Radiant Outdoor Weather-Resistant, Tamper-Resistant External Pressure Plated Outlet Duplex Receptacle, NEMA 5-15R - White (15A, 125V), 885TREXWRW

SKU:
885TREXWRW
Rating:
(0)
Q&A:
(0)
Radiant Outdoor Weather-Resistant, Tamper-Resistant External Pressure Plated Outlet Duplex Receptacle, NEMA 5-15R - White (15A, 125V), 885TREXWRW
Magnifying glass
Hover image to zoom
$7.96 each
In Stock
In Stock
Get 10 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential

Description

–

Add a contemporary finish while expediting installation time with this external pressure plated outlet from the radiant Collection. Requiring no need to loop the wire, the outlet reduces the risk of improper wiring for a seamless install. It provides additional space to easily fit larger wire gauge sizes, up to #10 wires. Also including tamper and weather resistance, this model was designed for use in outdoor spaces. Made exclusively for use with screwless Wall Plates from the radiant Collection, sold separately.


Features:

  • Back and side wire termination options accepts #14-#10AWG solid & stranded wires, Copper-clad aluminum, and copper wire
  • External pressure plate enables faster installation by eliminating the need to loop wire
  • Protects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effect
  • Quality materials, durability and time-tested design
  • Accepts CCA/copper wire
  • Easy to find product marking to ensure compatibility and reduce job shutdown
  • Designed with weather-resistance for use in outdoor locations such as decks, patios and pool areas. *Must be installed in weatherproof enclosure per NEC requirements
  • Pairs with while-in-use weather-proof cover

Specs

–
Type:

Duplex Receptacle

Weather Resistant

Tamper Resistant

NEMA Rating:

5-15R

Color:

White

Amperage:

15

Voltage:

125v

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy