Apply to be a TradeMaster!
Main product image of Radiant Tamper-Resistant Duplex Receptacle, NEMA 5-15R - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom

Radiant Tamper-Resistant Duplex Receptacle, NEMA 5-15R - Ivory (15A, 125V)

SKU:
885TRI
Rating:
(0)
Q&A:
(0)
Radiant Tamper-Resistant Duplex Receptacle, NEMA 5-15R - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom
$5.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
Ivory

Description

–
Take a step up from the standard. This tamper-resistant duplex outlet installs easily for the basic power every home needs, while elevating your space with the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Product Features
  • Replaces any standard oulet with ease.
  • Meets NEC: Tamper-Resistant requirements.
  • Protects children: patented shutter system helps prevent improper insertion of foreign objects: now with black ''invisi-shutters'' for an invisible effect preferred by end users.
  • High-impact resistant thermoplastic construction and long-term blade retention for extended service life.
  • Superior protection than traditional outlet caps or protection plates.
  • Low-profile face: ultrasonic welding of face to back body for greater reliability.
  • Side-access push wire release: side wire terminal screws #12 : #14 AWG solid wire: push wire terminals accept #14 AWG solid cooper wire only.
  • Longer tri-drive screws and quick loop wiring aid for easier #12 AWG looping.
  • Extra-large circuit break-off tabs.
  • Captivated mounting screws offer hassle-free installation.

Specs

–
Type:

Duplex Receptacle

Tamper Resistant

Amperage:

15

Voltage:

125v

Grade:

Residential

Poles:

2

NEMA Rating:

5-15R

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy