Apply to be a TradeMaster!
Main product image of Radiant Outdoor Weather-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom

Radiant Outdoor Weather-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)

SKU:
885TRWRW
Rating:
(0)
Q&A:
(0)
Radiant Outdoor Weather-Resistant Duplex Receptacle, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom
$8.34 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
White

Description

–
Take a step up from the standard, even outside. This weather-resistant* outlet installs easily to bring power to your patio, pool area, porch or deck, while elevating your outdoor space with the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Product Features
  • Residential Weather-Resistant Receptacles are Tamper-Resistant as required by National Electrical Code.
  • Listed to the Weather-Resistant supplement of UL498, meeting demanding UL requirements including: Ultraviolet light exposure test: Cold impact test: Accelerated aging test: Stringent material requirements for current-carrying parts, wire binding screws and mounting straps to ensure superior corrosion resistance.
  • WR markings on face per UL Weather-Resistant requirements.
  • Patented internal shutter system lets plugs in, but keeps keys and other objects out with automatic shutters that block access.
  • Side wire accepts #12 : #14 AWG solid wire.
  • Push wire accepts #14 AWG solid only. Low profile face.
  • Traditional contoured face.
  • High-impact resistant thermoplastic construction.
  • Safer and more effective than plastic outlet caps.
  • TR markings identify devices as Tamper-Resistant.

Specs

–
Type:

Weather Resistant

Duplex Receptacle

Tamper Resistant

Amperage:

15

Voltage:

125v

Grade:

Residential

Poles:

2

NEMA Rating:

5-15R

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy