Apply to be a TradeMaster!
Main product image of Radiant Tamper-Resistant Dual-Function Duplex AFCI/GFCI Receptacle, NEMA 5-15R - White (15A)
Magnifying glass
Hover image to zoom

Radiant Tamper-Resistant Dual-Function Duplex AFCI/GFCI Receptacle, NEMA 5-15R - White (15A)

SKU:
AFGF153TRW
Rating:
(1)
Q&A:
(0)
Radiant Tamper-Resistant Dual-Function Duplex AFCI/GFCI Receptacle, NEMA 5-15R - White (15A)
Magnifying glass
Hover image to zoom
$41.20 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
White

Description

–
Product Overview
Protecting against both electrical fires caused by arc faults and injury due to electrical shock, this outlet meets National Electrical Code for use in kitchens and laundry areas. Unlike AFCI/GFCI breaker alternatives, this dual-function device makes it easy to recognize and fix trips right where they happen. Maximize safety, in style, with AFCI/GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, outdoor areas, and for any other outlets found within six feet of a sing or water source. Dual-Function outlets meet code for GFCI requirements and offer additional protection against arc faults, also required in certain areas for home sale inspection. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Product Features
  • Part of the all-new radiant: collection.
  • FSUL Listed (Federal Specification WC596)
  • Feed-through protection.
  • Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.
  • High-impact-resistant, thermoplastic construction for superior strength and durability.
  • Tamper-Resistant automatic shutter system prevents young children form inserting common household objects. Black shutters essentially ''disappear'' into the background for an invisible effect preferred by end users.
  • Ground terminal back-wire for fast installation.
  • Patented SafeLock: Protection - if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.
  • Two indicator lights, one for GFCI and one for AFCI. Easy to distinguish between trip caused by arc fault and trip caused by ground fault. GFCI indicator light flashes if device fails the self-test, signaling that the GFCI should be replaced.
  • Auto-ground clip assures a positive ground to metal box.
  • Prevents line-load miswire - no power to the face or downstream receptacles if wired incorrectly.

Specs

–
Type:

AFCI

Duplex Receptacle

GFCI

Amperage:

15

Voltage:

125v

Poles:

2

Grade:

Residential

Color:

White

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very effective product

Easy to install. Caught an AF shortly after installation that we were unaware existed.
CHB
Town of Middleton, Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy