Apply to be a TradeMaster!
Main product image of 1" MPT Straight Dust Tight Wide Range Strain Relief Grip, 0.700"-0.970"
Magnifying glass
Hover image to zoom

1" MPT Straight Dust Tight Wide Range Strain Relief Grip, 0.700"-0.970"

SKU:
BOX70
Rating:
(0)
Q&A:
(0)
1" MPT Straight Dust Tight Wide Range Strain Relief Grip, 0.700"-0.970"
Magnifying glass
Hover image to zoom
$32.65 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
1" MPT Straight Dust Tight Wide Range Strain Relief Grip, 0.700"-0.970"

Product Features
  • Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers.
  • Includes insulated bushing.
  • 700 lbs breaking strength rating (in US lbs)

Specs

–
Size:

1"

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy