Apply to be a TradeMaster!
Main product image of 1-Gang Vertical Weatherproof Cover (Gray)
Magnifying glass
Hover image to zoom

1-Gang Vertical Weatherproof Cover (Gray)

SKU:
CA26GV
Rating:
(0)
Q&A:
(0)
1-Gang Vertical Weatherproof Cover (Gray)
Magnifying glass
Hover image to zoom
$15.87 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical
Product Highlight: Material
Die Cast Zinc

Description

–
1-Gang Vertical Weatherproof Cover (Gray)

Product Features
  • Broad line of single gang covers for switches and GFCIs.
  • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
  • Heavy-duty die-cast zinc.
  • Stainless steel springs.
  • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).

Specs

–
Product Type:

Weather Proof Cover

Type:

Decorator

GFCI

Number of Gangs:

1

Color:

Gray

Mount:

Vertical

Material:

Die Cast Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy