Apply to be a TradeMaster!
Main product image of PIR Ceiling Occupancy Sensor, 360-Degree Mount, 1200 sq.ft Footprint (100-347 VAC)
Magnifying glass
Hover image to zoom

PIR Ceiling Occupancy Sensor, 360-Degree Mount, 1200 sq.ft Footprint (100-347 VAC)

SKU:
CI355
Rating:
(0)
Q&A:
(0)
PIR Ceiling Occupancy Sensor, 360-Degree Mount, 1200 sq.ft Footprint (100-347 VAC)
Magnifying glass
Hover image to zoom
$164.23 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Ceiling

Description

–
PIR Ceiling Occupancy Sensor, 360° Mount, 1200 sq.ft Footprint (100-347 VAC)

Product Features
  • Detection Signature Processing eliminates false triggers and provides immunity to RFI and EMI
  • Walk-through mode turns lights off 3 minutes after the area is initially occupied – ideal for brief visits such as mail delivery
  • Built-in light level sensor featuring simple, one-step set-up
  • Zero-crossing for long relay life
  • LED indicates occupancy detection
  • DIP switch simplifies sensor adjustments
  • Clip mounting system makes ceiling tile installation simple

Specs

–
Type:

Occupancy Sensor

Color:

White

Mount:

Ceiling

Field of View:

360°

Coverage (Sq Ft.):

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy