Apply to be a TradeMaster!
Main product image of Commercial Spec Grade Side Wired Duplex Receptacle, 15A, 2P - White (125V)
Magnifying glass
Hover image to zoom

Commercial Spec Grade Side Wired Duplex Receptacle, 15A, 2P - White (125V)

SKU:
CR15W
Rating:
(0)
Q&A:
(0)
Commercial Spec Grade Side Wired Duplex Receptacle, 15A, 2P - White (125V)
Magnifying glass
Hover image to zoom
$3.22 each
In Stock
In Stock
Get 18 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Commercial Spec Grade Side Wired Duplex Receptacle, 15A, 2P - White (125V)

Features:
  • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
  • .032 inch thick, brass, triple-wipe power contacts for lasting retention.
  • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
  • Impact-resistant nylon face and thermoplastic back body.
  • Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire.
  • Terminal compartments isolated from each other for positive conductor containment.
  • Tri-drive terminal and mounting screws.
  • Auto-ground clip assures positive ground.
  • For covering patents, see www.legrand.us/patents.

Specs

Color:

White

Voltage:

125v

Amperage:

15

Poles:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy