Apply to be a TradeMaster!
Main product image of Single Pole, Side Wired, Toggle Switch, Commercial Grade, 20A - White (120/277V)
Magnifying glass
Hover image to zoom

Single Pole, Side Wired, Toggle Switch, Commercial Grade, 20A - White (120/277V)

SKU:
CS20AC1W
Rating:
(0)
Q&A:
(0)
Single Pole, Side Wired, Toggle Switch, Commercial Grade, 20A - White (120/277V)
Magnifying glass
Hover image to zoom
$6.70 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v, 277v
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Single Pole, Side Wired, Toggle Switch, Commercial Grade, 20A - White (120/277V)

Features:
  • One-piece brass alloy contact arm for reliable electrical performance.
  • One-piece steel strap with integral ground is plated for corrosion resistance.
  • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.
  • Heavy-duty toggle bumpers for smooth and quiet operation.
  • Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.
  • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.
  • Cam designed for fast make with positive break action to minimize arcing and prolong switch life.
  • Oversized silver alloy contacts for longer dependable switch life.
  • Tri-drive terminal and mounting screws.

Specs

–
Color:

White

Voltage:

120v

277v

Poles:

1

Amperage:

20

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy