Apply to be a TradeMaster!
Main product image of Isolated Ground Heavy-Duty Commercial Specification Grade Duplex Receptacle, 20A, 2P - White (125V)
Magnifying glass
Hover image to zoom

Isolated Ground Heavy-Duty Commercial Specification Grade Duplex Receptacle, 20A, 2P - White (125V)

SKU:
IG5362W
Rating:
(0)
Q&A:
(0)
Isolated Ground Heavy-Duty Commercial Specification Grade Duplex Receptacle, 20A, 2P - White (125V)
Magnifying glass
Hover image to zoom
$21.40 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Isolated Ground Heavy-Duty Commercial Specification Grade Duplex Receptacle, 20A, 2P - White (125V)

Features:
  • IG symbol and Isolated Ground markings for easy identification and circuit delineation.
  • Triple-wipe brass contacts ensure lasting, positive contact with plug blades.
  • High-impact resistant nylon face resists impacts and scrapes.
  • Corrosion-resistant plated steel strap.
  • Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.
  • Plastic barrier isolates grounding terminal from mounting strap and metal boxes.
  • Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.
  • Auto-ground clip assures positive ground.
  • For covering patents, see www.legrand.us/patents.

Specs

–
Color:

White

Voltage:

125v

Poles:

2

Amperage:

20

Grade:

Commercial

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy