Apply to be a TradeMaster!
Main product image of Turnlok Industrial Grade Plug, 30A, NEMA L14-30P - Black/White (125V)
Magnifying glass
Hover image to zoom

Turnlok Industrial Grade Plug, 30A, NEMA L14-30P - Black/White (125V)

SKU:
L1430P
Rating:
(0)
Q&A:
(0)
Turnlok Industrial Grade Plug, 30A, NEMA L14-30P - Black/White (125V)
Magnifying glass
Hover image to zoom
$43.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black, White

Description

–
Turnlok Industrial Grade Plug, 30A, NEMA L14-30P - Black/White (125V)

Product Features
  • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.
  • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.
  • Raised ribs provide non-slip gripping profile for turning to lock and unlock.
  • Double dovetail design provides superior protection against cord pull-out forces.
  • Impact- and corrosion-resistant durable nylon 6 shell material.
  • Rounded back contour reduces snags and hang-ups on the job site.
  • Scallop shell design provides non-slip gripping surface for insertion and withdrawal.
  • Visible stamped NEMA configuration and device rating.
  • New-design external cord grips provide visible assurance of safe and proper cord retention.
  • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specs

–
Type:

Locking Plug

Voltage:

125v

Poles:

2

NEMA Rating:

L14-30P

Amperage:

30

Color:

Black

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy