Apply to be a TradeMaster!
Main product image of Turnlok Single Locking Receptacle, 30A, 2 Pole, NEMA L14-30R - Black (125V)
Magnifying glass
Hover image to zoom

Turnlok Single Locking Receptacle, 30A, 2 Pole, NEMA L14-30R - Black (125V)

SKU:
L1430R
Rating:
(0)
Q&A:
(0)
Turnlok Single Locking Receptacle, 30A, 2 Pole, NEMA L14-30R - Black (125V)
Magnifying glass
Hover image to zoom
$58.82 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Grade
Industrial
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Turnlok Industrial Grade Receptacle, 30A, 2 Pole, NEMA L14-30R - Black (125V)

Product Features
  • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.
  • Face color coding by voltage facilitates locating and mating of proper devices.
  • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.
  • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.
  • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.
  • Side and external screw-pressure-plate back wire capability.
  • Accepts #14 - #10 AWG.

Specs

–
Type:

Locking Receptacle

Voltage:

125v

Poles:

2

NEMA Rating:

L14-30R

Grade:

Industrial

Color:

Black

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy