Shop Resideo Sale
Main product image of Industrial Extra Heavy-Duty Single Pole Spec-Grade Toggle Switch, 20A - Red (120/277V)
Magnifying glass
Hover image to zoom

Industrial Extra Heavy-Duty Single Pole Spec-Grade Toggle Switch, 20A - Red (120/277V)

SKU:
PS20AC1RED
Rating:
(0)
Q&A:
(0)
Industrial Extra Heavy-Duty Single Pole Spec-Grade Toggle Switch, 20A - Red (120/277V)
Magnifying glass
Hover image to zoom
$22.96 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Industrial
Product Highlight: Color
Red

Description

–
Industrial Extra Heavy-Duty Single Pole Spec-Grade Toggle Switch, 20A - Red (120/277V)

Product Features
  • One-piece toggle molded from chemical-,impact-,and heat-resistant thermoplastic.
  • Impact- and chemical-resistant cover.
  • Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.
  • One-piece nickel-plated brass strap for superior corrosion-resistance.
  • Auto-ground clip assures positive ground.
  • Cam control and spring actuator for positive ''makes and breaks.''
  • Heavy-duty bumpers for quiet, smooth operation.
  • Locking support provides resistance to face and back body separation.
  • Oversized silver-alloy contacts for long life and better heat dissipation.
  • Side and external screw-pressure-plate back wire with #14 - #10 AWG copper or copper-clad wire.
  • Heavy-duty, brass alloy, one-piece contact arm virtually eliminates contact bounce.
  • Grounding terminal is standard with screw-pressure plate back wire.
  • Shallow design for easier installation.

Specs

–
Application:

Light Switch

Amperage:

20

Voltage:

120/277V

Grade:

Industrial

Color:

Red

Ground:

Grounding

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy