Shop Resideo Sale
Main product image of Industrial Extra Heavy-Duty 2-Pole Spec-Grade Toggle Switch, 20A - White (120/277V)
Magnifying glass
Hover image to zoom

Industrial Extra Heavy-Duty 2-Pole Spec-Grade Toggle Switch, 20A - White (120/277V)

SKU:
PS20AC2W
Rating:
(0)
Q&A:
(0)
Industrial Extra Heavy-Duty 2-Pole Spec-Grade Toggle Switch, 20A - White (120/277V)
Magnifying glass
Hover image to zoom
$24.41 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Industrial
Product Highlight: Color
White

Description

–
Industrial Extra Heavy-Duty 2-Pole Spec-Grade Toggle Switch, 20A - White (120/277V)

Product Features
  • External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.
  • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.
  • Cam controls fast ''make'' and positive ''break'' to minimize arcing.
  • Heavy-duty bumper pads for quiet operation.
  • High strength thermoplastic polycarbonate toggle.
  • Back body made of glass-reinforced nylon.
  • Locking support provides resistance to face and back body separation.
  • Oversized silver alloy contacts for long life and better heat dissipation.
  • Grounding terminal is standard.
  • Shallow design for ease of istallation.
  • Strap nickel-plated steel with integral ground.
  • Auto-ground clip assures positive ground.

Specs

–
Application:

Light Switch

Amperage:

20

Voltage:

120/277V

Grade:

Industrial

Color:

White

Ground:

Grounding

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy