Apply to be a TradeMaster!
Main product image of Extra-Hard Use Spec-Grade Connector, 2P, 3-Wire, 15A, NEMA 5-15R - Black/White (125V)
Magnifying glass
Hover image to zoom

Extra-Hard Use Spec-Grade Connector, 2P, 3-Wire, 15A, NEMA 5-15R - Black/White (125V)

SKU:
PS5269X
Rating:
(0)
Q&A:
(0)
Extra-Hard Use Spec-Grade Connector, 2P, 3-Wire, 15A, NEMA 5-15R - Black/White (125V)
Magnifying glass
Hover image to zoom
$26.33 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White, Black

Description

–
Extra-Hard Use Spec-Grade Connector, 2P, 3-Wire, 15A, NEMA 5-15R - Black/White (125V)

Product Features
  • Unit arrives completely ready-to-wire, cuts installation time significantly.
  • Nylon housing provides impact and chemical resistance.
  • Rugged two-piece cord grip provides more uniform cord retention.
  • Internal dust shield keeps terminals free of contaminants.
  • Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.
  • All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.
  • Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.
  • Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specs

–
Type:

Straight Blade Connector

Voltage:

125v

Poles:

2

Amperage:

15

NEMA Rating:

5-15P

Wire Size:

#4 AWG

Ground:

Grounding

Color:

White

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy