Apply to be a TradeMaster!
Main product image of MaxGrip M3 Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Yellow (125V)
Magnifying glass
Hover image to zoom

MaxGrip M3 Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Yellow (125V)

SKU:
PS5965Y
Rating:
(0)
Q&A:
(0)
MaxGrip M3 Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Yellow (125V)
Magnifying glass
Hover image to zoom
$8.94 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Yellow

Description

–
MaxGrip M3 Plug, 2P, 3-Wire, 15A, NEMA 5-15P - Yellow (125V)

Product Features
  • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements: arc resistance exceeds UL requirements.
  • Self-hinge swings wide open to make quick, easy work of light, clean connections. Insert conductors into terminals and tighten terminal screws: close hinge housing around cord and tighten housing screws.
  • Enclosed terminals provide solid, internally-clamped connections.
  • Molded finger grips promote safe, sure handling.
  • High-visibility yellow.

Specs

–
Type:

Straight Blade Plug

Voltage:

125v

Poles:

2

Amperage:

15

NEMA Rating:

5-15P

Wire Size:

#4 AWG

Ground:

Grounding

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy