Apply to be a TradeMaster!
Main product image of PlugTail Self-Test Duplex GFCI Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

PlugTail Self-Test Duplex GFCI Receptacle, 2P, 20A, NEMA 5-20R - White (125V)

SKU:
PT2097W
Rating:
(0)
Q&A:
(0)
PlugTail Self-Test Duplex GFCI Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$30.49 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential, Commercial
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White

Description

–
PlugTail Self-Test Duplex GFCI Receptacle, 2P, 20A, NEMA 5-20R - White (125V)

Product Features
  • No exposed terminals creates a finger-safe application before, during, and after installation.
  • Fits all electrical box and raceway applications. Right angle (90°) connector creates an easy mounting application.
  • Performs a self-test every 3 seconds.
  • Enables fast, affordable upgrades as space evolves.
  • 1 Year Warranty.

Specs

–
Grade:

Residential

Commercial

Type:

Duplex Receptacle

GFCI

Tamper Resistant

NEMA Rating:

5-20R

Voltage:

125v

Amperage:

20

Poles:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy