Apply to be a TradeMaster!
Main product image of PlugTail Decorator Single-Pole Commercial Grade Switch, 20A - White (120V)
Magnifying glass
Hover image to zoom

PlugTail Decorator Single-Pole Commercial Grade Switch, 20A - White (120V)

SKU:
PT2621W
Rating:
(0)
Q&A:
(0)
PlugTail Decorator Single-Pole Commercial Grade Switch, 20A - White (120V)
Magnifying glass
Hover image to zoom
$16.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
PlugTail Decorator Single-Pole Commercial Grade Switch, 20A - White (120V)

Product Features
  • Heavy-gauge steel strap for superior strength.
  • Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.
  • Ground wire pre-mounted to the box.
  • PlugTail Right Angle Connectors with 12 AWG copper pigtails.
  • Mud ring factory installed.
  • 4'' square x 1-1/2'' or 2-1/8'' metal boxes.
  • No exposed terminals which create a finger safe application before, during, and after installation.
  • 1 Year Warranty

Specs

–
Product Type:

Switch

Grade:

Commercial

Voltage:

120v

Amperage:

20

Poles:

1

Color:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy