Apply to be a TradeMaster!
Main product image of PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle, 2P, NEMA 5-20R - Red (125V)
Magnifying glass
Hover image to zoom

PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle, 2P, NEMA 5-20R - Red (125V)

Brand:
Pass & Seymour
SKU:
PT8300RED
Rating:
(0)
Q&A:
(0)
PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle, 2P, NEMA 5-20R - Red (125V)
Magnifying glass
Hover image to zoom
$26.26 each
In Stock
In Stock
Get 4 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial, Hospital
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Red
Product Highlight: Warranty
1 Year Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle, 2P, NEMA 5-20R - Red (125V)

Product Features
  • .036 inch thick, brass, triple-wipe power contacts for lasting retention.
  • Plated steel wrap strap design for maximum durability and corrosion resistance.
  • No exposed terminals create a finger safe application before, during, and after installation.
  • Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.
  • Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.
  • Large brass contacts snugly terminate on device blade terminals - audible snapping latch assures connection, allows release.
  • Pre-stripped connector leads fasten to conductors, easier than standard pigtails.
  • Auto-ground clip assures positive ground.
  • 1 Year Warranty.

Specs

–
Grade:

Commercial

Hospital

Voltage:

125v

Amperage:

20

NEMA Rating:

5-20R

Poles:

2

Color:

Red

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy