Apply to be a TradeMaster!
Main product image of 6" PlugTail Commercial Grade Connector, 2P, Right Angle, Solid
Magnifying glass
Hover image to zoom

6" PlugTail Commercial Grade Connector, 2P, Right Angle, Solid

SKU:
PTRA6SOL
Rating:
(0)
Q&A:
(0)
6" PlugTail Commercial Grade Connector, 2P, Right Angle, Solid
Magnifying glass
Hover image to zoom
$4.75 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Gray

Description

–
6" PlugTail Commercial Grade Connector, 2P, Right Angle, Solid

Product Features:
  • Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.
  • Large brass contacts snugly terminate on device blade terminals.
  • Pre-stripped connector leads fasten to conductors, easier than standard pigtails.

Specs

–
Product Type:

Connector

Type:

Solid

Grade:

Commercial

Length (Inches):

6"

Poles:

2

Color:

Gray

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy