Apply to be a TradeMaster!
Main product image of 6" PlugTail Commercial Grade Connector, 2P, Right Angle, Stranded
Magnifying glass
Hover image to zoom

6" PlugTail Commercial Grade Connector, 2P, Right Angle, Stranded

SKU:
PTRA6STR
Rating:
(1)
Q&A:
(0)
6" PlugTail Commercial Grade Connector, 2P, Right Angle, Stranded
Magnifying glass
Hover image to zoom
$4.23 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Gray
Product Highlight: Warranty
1 Year Warranty

Description

–
6" PlugTail Commercial Grade Connector, 2P, Right Angle, Stranded

Product Features:
  • Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.
  • Large brass contacts snugly terminate on device blade terminals.
  • Pre-stripped connector leads fasten to conductors, easier than standard pigtails.

Specs

–
Product Type:

Connector

Type:

Stranded

Grade:

Commercial

Length (Inches):

6"

Poles:

2

Color:

Gray

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Finally found a store that has differentiated products!

Even being end user, I understand Construcao and know how to choose good products. I found in this store exactly what I need.
Antonio Carlos
Orlando, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy