Apply to be a TradeMaster!
Main product image of Radiant Single-Pole Duplex Rocker Switch, 15A - White (120V)
Magnifying glass
Hover image to zoom

Radiant Single-Pole Duplex Rocker Switch, 15A - White (120V)

SKU:
RCD11W
Rating:
(0)
Q&A:
(0)
Radiant Single-Pole Duplex Rocker Switch, 15A - White (120V)
Magnifying glass
Hover image to zoom
$24.28 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential
Product Highlight: Color
White

Description

–
Radiant Single-Pole Duplex Rocker Switch, 15A - White (120V)

Product Features
  • Offers installation flexibility with space-saving style, as part of the extensive offering from the radiant® Collection.
  • Features durable, high-impact resistant thermoplastic construction.
  • Designed to install easily with a narrower back body and captivated mounting screws.
  • Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.
  • More color options available to fit any style, including finishes to match current hardware and lighting trends.
  • Complete the look with a sleek, screwless radiant® Wall Plate, and coordinate with other designer switches and outlets available from the radiant® Collection.

Specs

–
Poles:

1

Voltage:

120v

Amperage:

15

Grade:

Residential

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy