Apply to be a TradeMaster!
Main product image of Radiant Single Pole 3-Way CFL/LED Dimmer Switch, 450W - Tri-Color (120V)
Magnifying glass
Hover image to zoom

Radiant Single Pole 3-Way CFL/LED Dimmer Switch, 450W - Tri-Color (120V)

SKU:
RHCL453PTC
Rating:
(0)
Q&A:
(0)
Radiant Single Pole 3-Way CFL/LED Dimmer Switch, 450W - Tri-Color (120V)
Magnifying glass
Hover image to zoom
$33.98 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
450 Watts
Product Highlight: Grade
Residential
Product Highlight: Color
Ivory, Light Almond, White

Description

–
Radiant Single Pole 3-Way CFL/LED Dimmer Switch, 450W - Tri-Color (120V)

Product Features
  • Replaces any basic switch or dimmer with ease, in both single-pole and 3-way applications. Rated for use with the following dimmable bulb types: 450W LED,CFL, 700W Incandescent, or 120VAC, 60Hz
  • Low-profile paddle switch offers smoother On/Off control, while a separate, ergonomic slider allows you to adjust light levels with precision.
  • Locator light illuminates when switch is off, emitting a soft glow to help you find it in the dark.
  • Constant memory features returns lights to their previous level after a power failure or outage.
  • Adjustment dial allows users to adjust the bottom of the dimming range for a broad selection of CFL and LED bulbs.
  • No derating* required in multi-gang applications. *Reducing the maximum wattage a dimmer can handle. This is sometimes required for multi-gang applications.
  • Features durable, high-impact resistant thermoplastic construction.
  • More color options available to fit any style, including finishes to match current hardware and lighting trends.
  • Complete the look with a sleek, screwless radiant® Wall Plate, and coordinate with other designer switches and outlets available from the radiant® Collection.

Specs

–
Type:

Slide

Single Pole

Dimmer

Rocker

3-Way

Poles:

1

Voltage:

120v

Wattage:

450

Load Type:

Dimmable CFL

Dimmable LED

Grade:

Residential

Color:

Ivory

Light Almond

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy