Apply to be a TradeMaster!
Main product image of Radiant Single-Pole Vacancy Sensor, 180-Degree Mount, 600 sq.ft Footprint (120 VAC) - Tri-Color
Magnifying glass
Hover image to zoom

Radiant Single-Pole Vacancy Sensor, 180-Degree Mount, 600 sq.ft Footprint (120 VAC) - Tri-Color

SKU:
RRW600VTC
Rating:
(0)
Q&A:
(0)
Radiant Single-Pole Vacancy Sensor, 180-Degree Mount, 600 sq.ft Footprint (120 VAC) - Tri-Color
Magnifying glass
Hover image to zoom
$41.08 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Color
White

Description

–
Never worry about leaving the lights on, with the radiant® Vacancy Sensor. It automatically shuts off when a room is empty, and includes an adjustable delay setting of up to 30 minutes to match your needs. Designed for ease and style, it features a built-in locator light, and the sleek, clean lines of radiant® for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Product Features
  • Works with various lights/bulbs, including: Incandescent, LED, fluorescent, compact fluorescent (CFL), magnetic low-voltage (MLV) and electronic low-voltage (ELV), 1/6 hp.
  • Turn the light on when you enter, and let it turn itself off automatically after you leave for true convenience.
  • Features an adjustable time delay, letting you set the automatic shut-off after a specified window of time. Delay settings range from 30 seconds to 30 minutes after the room is vacated.
  • Installs easily in place of a standard light or fan (single-pole) switch. No neutral wire required.
  • Locator light illuminates when switch is off, emitting a soft glow to help you find it in the dark.
  • More color options available to fit any style, including finishes to match current hardware and lighting trends.
  • Complete the look with a sleek, screwless radiant® Wall Plate, and coordinate with other designer switches and outlets available from the radiant® Collection.
  • The secret for always turning the lights off? A device that does it for you automatically. Perfect for bathrooms, hallways, closets, and garages.

Specs

–
Type:

Occupancy Sensor

Voltage:

120v

Mount:

Wall

Field of View:

180°

Coverage (Sq Ft.):

600

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy