Apply to be a TradeMaster!
Main product image of Radiant 3-Gang Screwless Wall Plate (White)
Magnifying glass
Hover image to zoom

Radiant 3-Gang Screwless Wall Plate (White)

SKU:
RWP263W
Rating:
(0)
Q&A:
(0)
Radiant 3-Gang Screwless Wall Plate (White)
Magnifying glass
Hover image to zoom
$7.84 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
Designed to complement any space, the radiant® Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this two-gang option with your preferred combination of radiant® switches, dimmers, and/or outlets for a completed look that's a step above ordinary.

Features:
  • radiant screwless wall plates: feature a modern low profile in keeping with todays design trends.
  • Molded of rugged .065' thick polycarbonate for greater durability.
  • One-piece subplate: mounts over the device, allowing you to simply snap on the wall plate with ease.
  • Subplate screws align devices: to ensure proper positioning of the wall plate.
  • An extra 3/8''' width and height than standard size wall plates: for more tolerance in covering ragged sheet rock openings.
  • Opening accommodates all NEMA 26-opening devices.

Specs

–
Color:

White

Number of Gangs:

3

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy