Apply to be a TradeMaster!
Main product image of 2-Gang Chrome Power Outlet Receptacle Cover
Magnifying glass
Hover image to zoom

2-Gang Chrome Power Outlet Receptacle Cover

SKU:
S3862C
Rating:
(0)
Q&A:
(0)
2-Gang Chrome Power Outlet Receptacle Cover
Magnifying glass
Hover image to zoom
We no longer carry S3862C
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Grade
Residential, Commercial

Description

–
2-Gang Chrome Power Outlet Receptacle Cover

Product Features:
  • Chrome: .040''' thick.
  • 70% copper, 30% zinc alloy gives warm, appealing finish to modern decor as well as retrofit applications.
  • Lacquered to prevent corrosion.
  • Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.
  • Packaged in protective film, with finish-matching screws.
  • Paintable to match plastic plates.
  • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specs

–
Grade:

Residential

Commercial

Number of Gangs:

2

Material:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm