Apply to be a TradeMaster!
Main product image of 1-Gang Stainless Steel Duplex Receptacle Cover
Magnifying glass
Hover image to zoom

1-Gang Stainless Steel Duplex Receptacle Cover

SKU:
SL8
Rating:
(0)
Q&A:
(0)
1-Gang Stainless Steel Duplex Receptacle Cover
Magnifying glass
Hover image to zoom
$3.56 each
In Stock
In Stock
Get 133 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Grade
Residential, Commercial

Description

–
Product Features:
  • Type 430 Stainless Steel, magnetic: .032''' nominal thickness.
  • Brushed finish.
  • Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.
  • Packaged in protective film, with finish-matching screws.
  • Packaged in protective film, with finish-matching screws.
  • Paintable to match plastic plates.
  • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specs

–
Grade:

Residential

Commercial

Number of Gangs:

1

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy