Apply to be a TradeMaster!
Main product image of 1-Gang Duplex Receptacle Wall Plate - White
Magnifying glass
Hover image to zoom

1-Gang Duplex Receptacle Wall Plate - White

SKU:
SP8W
Rating:
(0)
Q&A:
(0)
1-Gang Duplex Receptacle Wall Plate - White
Magnifying glass
Hover image to zoom
$0.75 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
1-Gang Duplex Receptacle Wall Plate - White

Features:
  • Molded of non-combustible mar-proof material.
  • Individually wrapped with color-matching screws.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Duplex Receptacle Cover

Grade:

Residential

Commercial

Color:

White

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy