Apply to be a TradeMaster!
Main product image of 2-Gang Stainless Steel Power Outlet Receptacle Wall Plate
Magnifying glass
Hover image to zoom

2-Gang Stainless Steel Power Outlet Receptacle Wall Plate

SKU:
SS702
Rating:
(0)
Q&A:
(0)
2-Gang Stainless Steel Power Outlet Receptacle Wall Plate
Magnifying glass
Hover image to zoom
$10.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Grade
Commercial, Residential
Product Highlight: Shape
Square

Description

–
2-Gang Stainless Steel Power Outlet Receptacle Wall Plate

Features:
  • Type 302/304 Stainless Steel, non-magnetic: .032''' nominal thickness.
  • Brushed finish.
  • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.
  • Packaged in protective film, with finish-matching screws.
  • Can be silk-screened or engraved, and custom punched with over 300 opening styles.
  • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.
  • 1 Year Warranty.

Specs

–
Grade:

Commercial

Residential

Material:

Stainless Steel

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy