Apply to be a TradeMaster!
Main product image of Radiant 15A 3-Way Switch - White (120/277V)
Magnifying glass
Hover image to zoom

Radiant 15A 3-Way Switch - White (120/277V)

SKU:
TM873W
Rating:
(0)
Q&A:
(0)
Radiant 15A 3-Way Switch - White (120/277V)
Magnifying glass
Hover image to zoom
$10.63 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v, 277v
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial, Residential

Description

–
Allowing control of a light or fixture from two separately located switches, the radiant® 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Features:
  • Replaces any standard 3-way switch with ease.
  • Allows you to control a light fixture from two locations in a room.
  • Smooth paddle action.
  • High-impact resistant thermoplastic construction for durability and extended service life.
  • Side wire terminal screws #12 AWG solid wire: push wire terminals accept #14 AWG solid cooper wire only.
  • Narrow back body leaves more room for wires in the box.
  • Captivated mounting screws offer hassle-free installation.
  • Coordinate your USB charger with a radiant screwless wall plate.
  • For covering patents, see www.legrand.us/patents.

Specs

–
Color:

White

Voltage:

120v

277v

Amperage:

15

Type:

3-Way

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy