Shop Resideo Sale
Main product image of Radiant 15A 4-Way Switch - White (120/277V)
Magnifying glass
Hover image to zoom

Radiant 15A 4-Way Switch - White (120/277V)

SKU:
TM874W
Rating:
(0)
Q&A:
(0)
Radiant 15A 4-Way Switch - White (120/277V)
Magnifying glass
Hover image to zoom
$29.13 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
277v, 120v
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential, Commercial

Description

–

For your largest or most open spaces, a radiant® 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately. 

Features:

  • Part of the all-new radiant: collection.
  • Smooth paddle action.
  • High-impact resistant thermoplastic construction.
  • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.
  • Push wire #14 AWG.
  • Narrow back body leaves more room for wires in the box.
  • Extra-long, through-body strap eliminates floating installations and imperfect applications.
  • Easy-access green hex head ground screw.
  • Tri-drive ground, terminal and mounting screws.
  • ON/OFF switches conform to NEC: 430-104 requirements for kitchen and disposal units
  • For covering patents, see www.legrand.us/patents.

Specs

–
Color:

White

Voltage:

277v

120v

Amperage:

15

Type:

4-Way

Grade:

Residential

Commercial

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy