Apply to be a TradeMaster!
Main product image of 2-Gang Combination Wall Plate, 1 Toggle & 1 Blank - White
Magnifying glass
Hover image to zoom

2-Gang Combination Wall Plate, 1 Toggle & 1 Blank - White

SKU:
TP113W
Rating:
(0)
Q&A:
(1)
2-Gang Combination Wall Plate, 1 Toggle & 1 Blank - White
Magnifying glass
Hover image to zoom
$7.02 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
2-Gang Combination Wall Plate, 1 Toggle & 1 Blank - White

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Blank Cover

Combination

Toggle Switch Cover

Number of Gangs:

2

Material:

Nylon

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'd like to please know the dimensions of this product. I'm looking for an oversized version approximarely 5 3/8" wide 4 2/5" high. Thank you!

Asked by Michelle 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Michelle, thanks for writing in. This wall plate measures approximately 4.688" H x 4.75" W x 0.07" D.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy